Shop All Uninterruptible Power Supplies (UPS)
Eaton
480/.277, 50Kw Frm, 20Kw, 3 Int Strings, Sidecar, Comm Card
Mfr # 9PA02C2007E40R2
Zoro # G9949697
product price: $45,381.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$45,381.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PA02C2007E40R2
- Zoro # G9949697
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS Sidecar |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Line Volt Ceiling Mount Dual Tech Sensor (IOS-CMP-DT-U)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 100 ft. (5101-30-00)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG8)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- Eaton Uninterruptible Power Supplies (UPS)