Shop All Uninterruptible Power Supplies (UPS)
Eaton
480/277 4W Ul924 Rtd 150Kw Frm 50Kw Ess
Mfr # 9PK05C0027E20L2
Zoro # G9488625
product price: $61,619.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$61,619.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PK05C0027E20L2
- Zoro # G9488625
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 50 Feet 12 AWG 3-Wire 125 Volt SJTW Indoor / Outdoor Extension Cord (EC123-50E)
- WESTWARD Welding Cable, 2 AWG, 100 ft., Red, Rubber (19YE29)
- GENERAC 30A ALU PWR Inlet Box (6343)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 12A, 250V AC, Non-Indicating (FRN-R-12)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- Eaton Uninterruptible Power Supplies (UPS)