Shop All Uninterruptible Power Supplies (UPS)
Eaton
480/277, 200Kw, 160Kw Rated, Comm Card
Mfr # 9PV16C0007E40R2
Zoro # G9949304
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$85,167.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PV16C0007E40R2
- Zoro # G9949304
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS Communication Card |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- GREENGATE Ceiling Dt W/Bas 2000 Sq Ft (OAC-DT-2000-R)
- SQUARE D Clamp, Screw On End, GH Channel (9080GH10)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E4PBAM)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- Eaton Power Systems