Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 3000VA, 4 Outlets, Rack/Tower, Out: 208V , In:208V
Mfr # 9PX3K3UN
Zoro # G812182199
product price: $4,888.99
/ea
Free Shipping & Returns
$4,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double Conversion Online
- Power Rating 3000VA
- Mounting Rack/Tower
- Wattage 3000 W
- Input Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX3K3UN
- Zoro # G812182199
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Double Conversion Online |
Power Rating | 3000VA |
Mounting | Rack/Tower |
Wattage | 3000 W |
Input Voltage | 208V |
Output Voltage | 208V |
Backup Time (Half/Full Load) | 19 min/7 min |
Outlet Type | (2) L6-20R, (2) L6-30R |
Number of Outlets | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L15-30R 3-Phase 30A 250V Elbow 4-Prong Locking Female Connector with UL, C-UL Approval (ASEL1530R)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100R6513)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- EATON UPS System, 1000VA, 6 Outlets, Tower, Out: 208V AC , In:208V (9SX1000G)
- EATON UPS System, 850VA, 6 Outlets, Tower, Out: 230V AC , In:230V AC (5P850G)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- CYBERPOWER UPS System, 900VA, 10 Outlets, Out: 120V AC , In:120V AC (CP900AVR)
- Eaton Uninterruptible Power Supplies (UPS)