Shop All Circuit Breaker & Panelboard Accessories
Eaton
3/4" Top Feed Hub
Mfr # DS075HIP
Zoro # G907099937
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Type CH
- Phase Connection Standard T
- Depth 3 in
- Standards UL Listed
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DS075HIP
- Zoro # G907099937
- UPC # 786676805001
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 3 in |
Width | 2-3/4 in |
Height | 1-1/4 in |
Details
Item | Conduit/Plate Hub |
Circuit Breaker Type | CH |
Phase Connection | Standard T |
Standards | UL Listed |
Enclosure Rating | NEMA 3R |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PB2)
- PANDUIT Heat Shrink Thin, 1"(25.4mm) Dia, Multi-Color (HSTT100-YK1)
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 21 space 21 circuits Bolt-On Mount (GBK21P)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS307)
- EATON Meter Socket W/Cover, 200A, 600V (UFHTRS202BCH)
- EATON LOCKABLE ROTARY HANDLE CIRCUIT BREAKER PARTS AND ACCESSORY (NZM1-XDV)
- EATON 5PK Break KO Fill Plate (BRFPP)
- EATON Auxiliary Contact, 2A, 250V AC (FAZ-XHIN11)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- Eaton Circuit Breaker & Panelboard Accessories