Shop All Industrial Hoses
Eaton
3/4" ID x 20 ft Chemical Hose 600 PSI GN
Mfr # EHC005-12GN-20-CE
Zoro # G2473637
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EHC005-12GN-20-CE
- Zoro # G2473637
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 20 ft |
Fitting Size | 3/4 in x 3/4 in |
Chemical Hose Inside Dia. | 3/4" |
Length - Chemical Hose | 20 ft. |
Inside Dia. | 3/4" |
Outside Dia. | 1-9/64" |
Chemical Hose Length | 20 ft. |
Hose Inside Dia. (In.) | 3/4 |
Inside Dia. - Chemical Hose | 3/4" |
Hose Outside Dia. (In.) | 1.14 |
Length | 20 ft. |
Bend Radius | 3 27/50 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 9/64 in |
Description
Chemical Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 9/64 in, Hose Length 20 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 176 Degrees F, Bend Radius 3 27/50 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sleeve Bearing, Solidlube LT 4-Bolt Flange, 700 Series, F4B-LT7-200 (033273 F4B-LT7-200)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK93)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.75" OD (BK50)
- INGERSOLL-RAND Screw, 2135-638 (2135-638)
- RUBBERWORX 2" X 50FT SINGLE JACKET MILL HOSE CPLD ALUM C X E CAMLOCKS (MILL200SJX50-CE-AL)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Washdown Hose WT (20070994)
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-25FF)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NTF100-25-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 50 ft. (PTH075-50-G)
- Eaton Industrial Hoses