Shop All Industrial Hoses
Eaton
3/4" ID x 10 ft Chemical Hose 600 PSI GN
Mfr # EHC005-12GN-10-CE
Zoro # G2473707
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EHC005-12GN-10-CE
- Zoro # G2473707
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 10 ft |
Fitting Size | 3/4 in x 3/4 in |
Length - Chemical Hose | 10 ft. |
Inside Dia. | 3/4" |
Bend Radius | 3 27/50 in |
Inside Dia. - Chemical Hose | 3/4" |
Hose Inside Dia. (In.) | 3/4 |
Chemical Hose Inside Dia. | 3/4" |
Length | 10 ft. |
Hose Outside Dia. (In.) | 1.14 |
Outside Dia. | 1-9/64" |
Chemical Hose Length | 10 ft. |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 9/64 in |
Description
Chemical Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 9/64 in, Hose Length 10 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 176 Degrees F, Bend Radius 3 27/50 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 914 mm Outside Length, 13 mm Top Width, 1 Ribs (4L360K)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X24CF)
- GATES MegaCrimp Couplings (6G-12FDLORX)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRT050-25MF-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 20 ft. (PTH300-20CE-G)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NFW100-25-G)
- CONTINENTAL 1/2" ID x 24" Coupled Snubber Hose 300 PSI BK (VRK05030-024-11-G)
- Eaton Industrial Hoses