Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
30Bat-0122 Cabinet Cables, 13FE
Mfr # 13FE
Zoro # G8867316
product price: $30,409.99
/ea
Free Shipping & Returns
$30,409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Length/Depth 40 in
- Topology Ferroresonant
- Product Height 55 in
- Type Battery Pack
- Product Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 13FE
- Zoro # G8867316
- UPC # 743172002488
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 40 in |
Product Height | 55 in |
Product Width | 48 in |
Details
Item | UPS Battery |
Topology | Ferroresonant |
Type | Battery Pack |
VA rating | 4.30 - 7 kVA |
Certifications | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- NVENT HOFFMAN Universal U-Connector, fits 4.00x4.00, Gray, Steel (F44GUC)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- S&C Fuse Link, 150A, 7200V AC (131250)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- BATTERY CLERK AJC® Tripp Lite SU2200RT2U 72v version 12V 7Ah UPS Battery (TRIPP LITE-SU2200RT2U 72V VERSION)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, Detachable Cable (APCRBC124)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- VERTIV Gxt4 48V Rt Ebc W/ Rmkit For 500-2Kva Rt (GXT4-48VBATT)
- Eaton Uninterruptible Power Supplies (UPS) Accessories