Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
30Bat-0103 Cabinet Cables, 19FE
Mfr # 19FE
Zoro # G8863089
product price: $22,909.99
/ea
Free Shipping & Returns
$22,909.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Height 58 in
- Product Width 40 in
- VA rating 4.30 - 7 kVA
- Type Battery Pack
- Product Length/Depth 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 19FE
- Zoro # G8863089
- UPC # 743172002570
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 58 in |
Product Width | 40 in |
Product Length/Depth | 38 in |
Details
Item | UPS Battery |
VA rating | 4.30 - 7 kVA |
Type | Battery Pack |
Topology | Ferroresonant |
Certifications | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 114 Electrical TRMS Multimeter, CAT III 600 V safety rated (2538783)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK100 (162265-100)
- STOLTZ Stoltz PAD-2112 Cross Member Pad - 2 inch x 12 inch (PAD-2112)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- VERTIV Liebert Gxt5 288V Ebc (GXT5-EBC288VRT4U)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- BATTERY CLERK AJC® Vision CP1250 CP1250H 12V 5Ah UPS Battery (VISION-CP1250 CP1250H)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- BATTERY CLERK AJC® Minuteman PML 9002 12V 7Ah UPS Battery (MINUTEMAN-PML 9002)
- Eaton Uninterruptible Power Supplies (UPS) Accessories