Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
30Bat-0103 Cabinet Cables, 12FE
Mfr # 12FE
Zoro # G8867106
product price: $23,179.99
/ea
Free Shipping & Returns
$23,179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Topology Ferroresonant
- Certifications cUL Listed
- Type Battery Pack
- Product Width 48 in
- Product Height 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 12FE
- Zoro # G8867106
- UPC # 743172002464
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Width | 48 in |
Product Height | 50 in |
Product Length/Depth | 40 in |
Details
Item | UPS Battery |
Topology | Ferroresonant |
Certifications | cUL Listed |
Type | Battery Pack |
VA rating | 4.30 - 7 kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS84X)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22968206)
- IFM Wireable M12 connector (E11145)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- TORO Toro 7008787 60V Flex-Force Battery Charger (7008787)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS (RBC51)
- BATTERY CLERK AJC® Tripp Lite SU2200RTXL2U 48v version 12V 7Ah UPS Battery (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- TRIPP LITE Tripp Lite RBC94-2U Replacement Battery Cartridge for Select Tripp Lite (RBC94-2U)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- Eaton Uninterruptible Power Supplies (UPS) Accessories