Shop All Disconnect Switches
Eaton
30 Amp AC Disconnect Non-Metallic Fusible
Mfr # AC221RNMP-A2
Zoro # G908670104
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # AC221RNMP-A2
- Zoro # G908670104
- UPC # 786676406208
- Country of Origin United States
- Category Disconnect Switches
Description
Air conditioning disconnect is a 30 Amp fused pull-out, 2-Pole, 120/240-Volt unit. The enclosure is non-metallic/polycarbonate. This unit is most commonly used in coastal areas affected by rust due to moisture or salt spray.
- Type: fused pullout
- Amperage rating: 30 Amp
- Color: black
- Enclosure: NEMA 3R
- Enclosure material: polycarbonate
- Horsepower: 1.5 HP at 120-Volt, 3 HP at 240-Volt
- Interrupt rating: 10 kAIC
- Voltage rating: 120/240-Volt
- Wire size: #14-2 AWG Cu/Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD (89-4000)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- BANNER MULTI-BEAM SCANNER BLOCK SENSOR PARTS AND ACCESSORY (SBR1 17628)
- PALADIN TOOLS Technicians Kit - Grippack Spp (PA4941)
- EATON AC Disconnect 30 amps Fusible 2-Pole (AC221RNMP)
- EATON AC Disconnect Cutler-Hammer 30 amps Fusible (DPF 221RP)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222URNM-A2)
- EATON 60 Amp 240/480-Volt 3-Phase AC Disconnect Raintight Non-Fuse (DPU362RA)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD221RNM-A2)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222RGF20)
- SCHNEIDER ELECTRIC HDSS TYPE1 240V 200 AMP 2 POLE Fuse (VH224N)
- Eaton Disconnect Switches