Shop All Double Acting Hydraulic Cylinders
Eaton
3-1/4IN 3000PSI 12IN HYDRAULIC CYLINDER
Mfr # N5E-3.25X12-B-2-4-X-X-R-1-1-HA032Z
Zoro # G211641440
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # N5E-3.25X12-B-2-4-X-X-R-1-1-HA032Z
- Zoro # G211641440
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (ST1102)
- MITSUBOSHI 3/B150 153Inch Outside Length, 3 Ribs (3RB150)
- ALPHA TECHNOLOGIES Aignep USA MP1 Det Clevis Mount Kit 3-1/4" Bore NFPA Cylinder (MP1325)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (400530)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.125 Rod. (297097)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287063)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.75 Rod (212734)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (207427)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- Eaton Double Acting Hydraulic Cylinders