Shop All Limit Switch Accessories
Eaton
2NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13
Mfr # LSM-20A
Zoro # G6559411
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Titan Limit Switch
- Contact Form 2NO
- AC Contact Rating 6 A @ 240 V
- DC Contact Rating 3 A @ 24 V
- Standards RoHS, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LSM-20A
- Zoro # G6559411
- UPC # 786685392158
- Country of Origin Germany
- Category Limit Switch Accessories
Dimensions
Product Height | 2.99 in |
Product Length/Depth | 1.22 in |
Product Width | 1.32 in |
Mounting Hole Diameter | 0.16 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.99 in |
Overall Width | 1.32 in |
Overall Depth | 1.22 in |
Description
Limit Switch Body, Contact Form 2NO, For Use With Titan Limit Switch, AC Contact Rating 6 A @ 240 V, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, Electrical Connection Cage Clamp, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- EATON Pushbutton Adapter (M22-LS)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA20)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- Eaton Limit Switches & Accessories