Shop All Limit Switch Accessories
Eaton
2NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13
Mfr # LS-S20A
Zoro # G7056515
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- For Use With Titan Limit Switch
- AC Contact Rating 6 A @ 230 V
- DC Contact Rating 3 A @ 24 V
- Standards RoHS, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-S20A
- Zoro # G7056515
- UPC # 786685392509
- Country of Origin Germany
- Category Limit Switch Accessories
Dimensions
Product Width | 1.22 in |
Product Height | 1.32 in |
Product Length/Depth | 2.99 in |
Overall Height | 1.32 in |
Overall Depth | 2.99 in |
Overall Width | 1.22 in |
Manufacturer Warranty Length | 1 yr |
Mounting Hole Diameter | 0.16 in |
Description
Limit Switch Body, Contact Form 2NO, For Use With Titan Limit Switch, AC Contact Rating 6 A @ 230 V, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, Electrical Connection Screw Terminal, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LCXX)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- REMKE Cord Grip, Alum, 1-1/2", 1.688-1.812 (RSR-9529)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LSM-11S)
- EATON Pushbutton Adapter (M22-LS)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA20)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- HONEYWELL Sealing Boot for BZE6 Series 15/32 UNS (10PA2)
- Eaton Switches