Shop All Limit Switch Accessories
Eaton
2NC/2NO Limit Switch Receptacle
Mfr # E50RB20
Zoro # G5232875
original price:
$57.05
14% off
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. E50
- Contact Form 2NO/2NC
- Material of Construction Zinc Die Cast
- Conduit Size 20mm
- Body Material Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E50RB20
- Zoro # G5232875
- UPC # 782113107189
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Conduit Size | 20mm |
Product Width | 1.54 in |
Product Height | 1.06 in |
Product Length/Depth | 2.92 in |
Overall Depth | 2.92 in |
Overall Length | 2.92 in |
Manufacturer Warranty Length | 1 yr |
Conduit Connection Size | 20 mm |
Mounting Hole Diameter | 0.2 in |
Overall Width | 1.54 in |
Description
Limit Switch Receptacle, Contact Form 2NO/2NC, Material of Construction Zinc Die Cast, Conduit Size 20mm, For Use With Mfr. No. E50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- SQUARE D Neutral Lug Kit (LK100AN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Orange (HS369-S10-ORANGE)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL6PC)
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SBL)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAN)
- SQUARE D 20 Amp Switch Body (V0)
- Eaton Limit Switches & Accessories