Shop All Limit Switch Accessories
Eaton
2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13
Mfr # E50SB6PC
Zoro # G5232132
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- For Use With E50 Limit Switch
- AC Contact Rating 10 A @ 240 V
- DC Contact Rating 1 A @ 250 V
- NEMA Rating 1, 12, 13, 2, 4, 6, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50SB6PC
- Zoro # G5232132
- UPC # 782113727851
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Product Height | 2.46 in |
Product Length/Depth | 4.24 in |
Product Width | 1.54 in |
Overall Width | 1.54 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.46 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 4.24 in |
Description
Limit Switch Body, Contact Form 2NO/2NC, For Use With E50 Limit Switch, AC Contact Rating 10 A @ 240 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection 8 ft Cable with Pre-Terminated 9-Pin Mini Connector, IP Rating IP67, IP69K, Operating Temp. 14 Degrees to 221 Degrees F, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Power cablecord set for servo motor, direct connection (MR-PWS1CBL5M-A1-H)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDE06-120-WVL)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 4PST, 60 A, NEMA 12, 3R (HU462AWK)
- EATON Pushbutton Adapter (M22-LS)
- EATON 2NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S20A)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ2H7)
- Eaton Limit Switch Accessories