Shop All Limit Switch Accessories
Eaton
2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13
Mfr # E50SB6P
Zoro # G5232062
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E50 Limit Switch
- Contact Form 2NO/2NC
- AC Contact Rating 10 A @ 240 V
- DC Contact Rating 1 A @ 250 V
- Electrical Connection 8 ft Cable with 9 wire Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50SB6P
- Zoro # G5232062
- UPC # 782113137056
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Product Height | 2.46 in |
Product Width | 1.54 in |
Product Length/Depth | 3.63 in |
Cord length | 96 ft |
Overall Width | 1.54 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.46 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 3.63 in |
Description
Limit Switch Body, Contact Form 2NO/2NC, For Use With E50 Limit Switch, AC Contact Rating 10 A @ 240 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection 8 ft Cable with 9 wire Pigtail, IP Rating IP67, IP69K, Operating Temp. 14 Degrees to 221 Degrees F, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20251AP60)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404GNK)
- RACO Conduit Body Gasket, 2" Hub Size, Rubber (CRG200)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6ECC7)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- EATON Pushbutton Adapter (M22-LS)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA6PC)
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SBL)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- Eaton Limit Switches & Accessories