Shop All Safety Interlock Switches
Eaton
2NC Safety Interlock Switch Nema 1, 12, 13 IP 65
Mfr # LSR-S02-1-I-TKG
Zoro # G2017709
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Locking
- Series LS-Titan
- Actuator Length 2.83 in
- AC Contact Rating 6 A @ 230 V
- DC Contact Rating 0.5 A @ 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LSR-S02-1-I-TKG
- Zoro # G2017709
- UPC # 786685393827
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 2.83 in |
Height | 3.15 in |
Width | 1.18 in |
Depth | 1.26 in |
Conduit Size | M20 x 1/2 in |
Product Height | 1.25 in |
Product Width | 1.26 in |
Product Length/Depth | 1.18 in |
Overall Height | 1.25 in |
Overall Depth | 1.18 in |
Overall Width | 1.26 in |
Manufacturer Warranty Length | 1 yr |
Description
Safety Interlock Switch, Metal Locking, Contact Form 2NC, Actuator Length 2.83 in, Connection Type Screw, AC Contact Rating 6 A @ 230 V, Series LS-Titan, DC Contact Rating 0.5 A @ 250 V, Height 3.15 in, Width 1.18 in, Depth 1.26 in, NEMA Rating 1, 12, 13, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Contact Material Metal, Conduit Size M20 x 1/2 in, Body Material Polyamide, Head Material Metal, Description/Special Features Flap Door Switch, Pre-travel 5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100P)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC54-73)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A14F)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1670)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- Eaton Switches