Shop All Safety Interlock Switches
Eaton
2NC Magnetically Actuated Safety Interlock Switch
Mfr # RS2R-02-C3
Zoro # G2017821
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RS
- DC Contact Rating 0.3 A @ 24 V
- Contact Form 2NC
- IP Rating IP67
- Operating Temp. Range 14 Degrees to 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # RS2R-02-C3
- Zoro # G2017821
- UPC # 786685884837
- Country of Origin Mexico
- Category Safety Interlock Switches
Dimensions
Switch Width | 1.03 in |
Switch Depth | 0.51 in |
Switch Height | 2.04 in |
Cable Length | 9.84 ft |
Switch Dia. | 1.18 in |
Product Width | .44 in |
Product Length/Depth | .94 in |
Cord length | 120 ft |
Product Height | 2 in |
Magnet Actuator Height | 2.04 in |
Overall Depth | 2.05 in |
Overall Height | 0.51 in |
Overall Width | 1.02 in |
Magnet Actuator Width | 1.03 in |
Magnet Actuator Depth | 0.51 in |
Description
Magnetically Actuated Safety Interlock Switch, Series RS, Switch Width 1.03 in, Switch Height 2.04 in, Switch Depth 0.51 in, Switch Dia. 1.18 in, Contact Form 2NC, AC Contact Rating Not Applicable, DC Contact Rating 0.3 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Screw, Cable Length 9.84 ft, NEMA Rating 1, 12, 13, IP Rating IP67, On Sensing Distance 0.31 in, Off Sensing Distance 0.75 in, Body Material Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD69)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1650)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7333)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67, 68 (XCSM3702L2)
- Eaton Switches