Shop All Limit Switch Accessories
Eaton
2NC Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13
Mfr # LSM-02
Zoro # G7142676
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NC
- For Use With Titan Limit Switch
- AC Contact Rating 6 A @ 240 V
- DC Contact Rating 3 A @ 24 V
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # LSM-02
- Zoro # G7142676
- UPC # 786685392141
- Country of Origin Germany
- Category Limit Switch Accessories
Dimensions
Product Height | 2.99 in |
Product Width | 1.32 in |
Product Length/Depth | 1.22 in |
Overall Height | 2.99 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.22 in |
Overall Width | 1.32 in |
Mounting Hole Diameter | 0.16 in |
Description
Limit Switch Body, Contact Form 2NC, For Use With Titan Limit Switch, AC Contact Rating 6 A @ 240 V, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, Electrical Connection Cage Clamp, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3-NA)
- IDEAL Connector, PK25 (85-380)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 36 in H, 49-5/8 in L, 32-1/8 in W, 8,000 lb L.R. (PG3048Z81309)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAN)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LSM-11S)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- Eaton Limit Switches & Accessories