Shop All Limit Switch Accessories
Eaton
2NC Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13
Mfr # LS-S02
Zoro # G6902856
original price:
$60.25
14% off
new price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NC
- For Use With Titan Limit Switch
- AC Contact Rating 6 A @ 230 V
- DC Contact Rating 3 A @ 24 V
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-S02
- Zoro # G6902856
- UPC # 786685392493
- Country of Origin Germany
- Category Limit Switch Accessories
Dimensions
Product Height | 1.32 in |
Product Length/Depth | 2.99 in |
Product Width | 1.22 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.22 in |
Overall Depth | 2.99 in |
Mounting Hole Diameter | 0.16 in |
Overall Height | 1.32 in |
Description
Limit Switch Body, Contact Form 2NC, For Use With Titan Limit Switch, AC Contact Rating 6 A @ 230 V, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, Electrical Connection Screw Terminal, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- TRANE Low voltage magnetic reed limit switch (SM-35B WH)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 277V AC (TR50VA014)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CRS20GRY)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAN)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- Eaton Limit Switch Accessories