Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
2Bat-0103 Cabinet 24Vdc Cables
Mfr # 21ME
Zoro # G8862002
Free Shipping & Returns
$1,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Length/Depth 35 in
- Product Width 24 in
- Topology Ferroresonant
- Type Battery Pack
- VA rating 1.40 - 3.10 kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 21ME
- Zoro # G8862002
- UPC # 743172002631
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 35 in |
Product Width | 24 in |
Product Height | 22 in |
Details
Item | UPS Battery |
Topology | Ferroresonant |
Type | Battery Pack |
VA rating | 1.40 - 3.10 kVA |
Certifications | ANSI/IEEE Std C62.41 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V04)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- NVENT HOFFMAN Single-Bay Frames, 1800x600x600mm, Lt Gray, Steel (PF1866)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- TRIPP LITE Tripp Lite RBC94-2U Replacement Battery Cartridge for Select Tripp Lite (RBC94-2U)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc133 (APCRBC133-SLA133)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Bn1250G Br1000G Br1000G-Fr Br1000G-In (APCRBC123-SLA123)
- J&J ELECTRONICS J&J Electronics 005899F Raypak Thermal Fuse (005899F)
- Eaton Uninterruptible Power Supplies (UPS) Accessories