Shop All Definite Purpose Contactors
Eaton
24VAC Non-Reversing Definite Purpose Contactor 4P 25A
Mfr # C25END425T
Zoro # G5241677
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 30 A
- Reversing No
- HP @ 1 Phase - 230V 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25END425T
- Zoro # G5241677
- UPC # 782113554075
- Country of Origin Dominican Republic
- Category Definite Purpose Contactors
Dimensions
Height | 3.75 in |
Width | 2.68 in |
Depth | 3.75 in |
Overall Width | 2.68 in |
Overall Height | 3.75 in |
Frame Size | E |
Overall Depth | 3.38 in |
Mounting Hole Distance - Height | 3.25 in |
Mounting Hole Distance - Width | 2 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 35 A, Coil Voltage 24V AC, Series C25 Series, Number of Poles 4, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size E, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 45A, 600V AC, Non-Indicating (DFJ-45)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606NF)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425B)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425A)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330B)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230B)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240A)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 277V AC, 50/60 Hz (8910DPA63V04)
- Eaton Definite Purpose Contactors