Shop All Definite Purpose Contactors
Eaton
24VAC Non-Reversing Definite Purpose Contactor 2P 25A
Mfr # C25BNB225T
Zoro # G5242307
product price: $43.22
/ea
$43.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 30 A
- Action Non-Reversing
- Number of Poles 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25BNB225T
- Zoro # G5242307
- UPC # 786685116013
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Mounting Hole Distance - Width | 1.61 in |
Frame Size | B |
Mounting Hole Distance - Height | 1.77 in |
Overall Height | 3.19 in |
Overall Width | 1.97 in |
Overall Depth | 2.32 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 35 A, Coil Voltage 24V AC, Series C25 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size B, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 35 A, Full Load Current - Inductive 25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Light Blue, PVC Insulation (76512.18.16)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604NK)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225A)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225B)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140T)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430B)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240B)
- WHITE-RODGERS Contactor (124-906)
- Eaton Contactors & Contacts