Shop All Magnetic Contactors
Eaton
240VAC Reversing Magnetic Contactor 3P 90A NEMA 3
Mfr # CN55KN3B
Zoro # G3637715
product price: $4,629.99
/ea
Free Shipping & Returns
$4,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 90 A
- Type Contactor
- Number of Poles 3
- NEMA Contactor Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN55KN3B
- Zoro # G3637715
- UPC # 782113743479
- Country of Origin Dominican Republic
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 3 |
Height | 8.4 in |
Width | 10.2 in |
Depth | 12.4 in |
NEMA Size | 3 |
Product Length/Depth | 5.94 in |
Size | 3 |
Product Width | 4.08 in |
Product Height | 7.17 in |
Nema Frame Size | NEMA Size 3 |
Overall Depth | 5.94 in |
Mounting Hole Distance - Width | 3 in |
Mounting Hole Diameter | 0.25 in |
Frame Size | K |
Mounting Hole Distance - Height | 6.63 in |
Overall Width | 4.08 in |
Overall Height | 7.17 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Reversing, Overall Height 7.17 in, Overall Width 4.08 in, Terminal Connection Type Screw Terminals, Frame Size K, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 25 hp, Horsepower @ Three Phase - 480V AC 50 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Shaft, 75/100/250A (9421LS12)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 6A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-6)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 0.6 to 29 psi, Standard Action (MDR-F 2H-S UL)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 300V AC, Actuator Location: Side (GLEA24A2A)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3E)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3C)
- Eaton Motor Controls