Shop All Magnetic Contactors
Eaton
240VAC Reversing Magnetic Contactor 3P 18A NEMA 0
Mfr # CN55BN3BB
Zoro # G3690093
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 18 A
- Action Reversing
- Number of Poles 3
- NEMA Contactor Size 0
- Coil Volts 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN55BN3BB
- Zoro # G3690093
- UPC # 782113781334
- Country of Origin Dominican Republic
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 0 |
Height | 5.1 in |
Width | 5.3 in |
Depth | 5.7 in |
NEMA Size | 0 |
Product Width | 1.75 in |
Size | 0 |
Product Length/Depth | 3.49 in |
Product Height | 3.88 in |
Mounting Hole Distance - Height | 3.38 in |
Overall Height | 3.88 in |
Overall Width | 1.75 in |
Mounting Hole Diameter | 0.25 in |
Frame Size | B |
Mounting Hole Distance - Width | 1.5 in |
Overall Depth | 3.49 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size B, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (1DM1)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 1/2" Post - 2-Pack (252727)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30203)
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3E)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- Eaton Magnetic Contactors