Shop All Magnetic Contactors
Eaton
240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3
Mfr # CN15KN3B
Zoro # G3664342
product price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps 90 A
- Type Contactor
- Number of Poles 3
- NEMA Contactor Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN15KN3B
- Zoro # G3664342
- UPC # 782113618890
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 3 |
Height | 6.4 in |
Width | 8.6 in |
Depth | 10.2 in |
NEMA Size | 3 |
Product Length/Depth | 5.94 in |
Product Height | 7.17 in |
Product Width | 4.08 in |
Size | 3 |
Nema Frame Size | NEMA Size 3 |
Overall Depth | 5.94 in |
Mounting Hole Distance - Width | 3 in |
Overall Width | 4.08 in |
Mounting Hole Distance - Height | 6.63 in |
Overall Height | 7.17 in |
Mounting Hole Diameter | 0.25 in |
Frame Size | K |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Non-Reversing, Overall Height 7.17 in, Overall Width 4.08 in, Terminal Connection Type Screw Terminals, Frame Size K, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 25 hp, Horsepower @ Three Phase - 480V AC 50 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, C22 Series, 125A, gG, 690V AC, Square (C228461)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 10ft-Black (WL-SW-025-10-BK)
- TR INDUSTRIAL 22.8 in Ultra-Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88505)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3C)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- EATON 120VAC Reversing Magnetic Contactor 3P 9A NEMA 00 (CN55AN3AB)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- Eaton Motor Controls