Eaton

240V-Ac Control Relay


product price: $99.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Length/Depth 6 in
  • Product Width 5.5 in
  • Contact configuration 2 NO
  • Series BF
  • Frequency rating 50-60 Hz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Product Length/Depth 6 in
Product Width 5.5 in
Product Height 5 in

Details

Contact configuration 2 NO
Series BF
Frequency rating 50-60 Hz
Certifications UL Recognized file E19223
Voltage rating 300 V
Coil voltage 220/240 V
Number Of Poles Two-pole
Coil Voltage (AC) 240 V-AC

Description

21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.