Shop All Circuit Breaker & Panelboard Accessories
Eaton
21-Terminal Ground Bar for Type CH and Type BR Panels
Mfr # GBK2120
Zoro # G608670367
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CH and BR loadcenters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # GBK2120
- Zoro # G608670367
- UPC # 782113099552
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Ground Bar |
For Use With | CH and BR loadcenters |
Description
Ground bars are required in all panels main service panels include ground and neutral. To be sure you are selecting the correct ground bar, divide the number of circuits in the panel by 2 and pick the closest numbered ground bar. For example, a 20-circuit panel would require a GBK10P. Eaton is a trusted name in electrical products for over 175-years.
- Distance between mounting holes is 1-3/4 in.
- Number of terminals: 21
- Size: 3/4 in.
- Used with: CH and BR loadcenters
- Includes: 1-2/0 lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- STA-KON Male Disconnect, Yellow, 12 to 10 AWG, PK25 (10RC-251T)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (B080603CH)
- SUPERIOR ELECTRIC RV Extension Cord 10AWG/3 - 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R, Length 25ft (RVA1583)
- EATON Circuit Breaker, 30A, 120/240V, 1 Poles (CHF130)
- EATON Circuit Breaker Accessory, Frame Size 1 (PDG1XHMDS)
- EATON 10 Terminal Ground Bar Kit (GBK1020)
- EATON Auxiliary Contact, 2A, 250V AC (FAZ-XHIN11)
- EATON Meter Socket W/Cover, 200A, 600V (UFHTRS202BCH)
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 21 space 21 circuits Bolt-On Mount (GBK21P)
- WESTINGHOUSE Terminal Conductor Kit Circuit Breaker Parts And Accessory (T600LA)
- Eaton Circuit Breaker & Panelboard Accessories