Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
20Bat-0103 Cabinet Cables, 17FE
Mfr # 17FE
Zoro # G8863052
product price: $14,769.99
/ea
Free Shipping & Returns
$14,769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Width 40 in
- Product Height 58 in
- Topology Ferroresonant
- Certifications UL Listed
- VA rating 4.30 - 7 kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 17FE
- Zoro # G8863052
- UPC # 743172002556
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Width | 40 in |
Product Height | 58 in |
Product Length/Depth | 38 in |
Details
Item | UPS Battery |
Topology | Ferroresonant |
Certifications | UL Listed |
VA rating | 4.30 - 7 kVA |
Type | Battery Pack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-DN)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 10A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-10)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161208)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN05A1AAA-R63/B)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- APC APC RBC17 Replacement Battery Cartridge #17 (RBC17)
- VERTIV 2U Micropod Bypass For Liebert 120V Ups (MP2-130E)
- BATTERY CLERK AJC® Liftmaster LA500 12V 8Ah UPS Battery (LIFTMASTER-LA500)
- BATTERY CLERK AJC® LiftMaster LA412 Solar Linear 12V 8Ah UPS Battery (LIFTMASTER-LA412 SOLAR LINEAR)
- APC APC RBC24 Replacement Battery Cartridge #24 (RBC24)
- Eaton Uninterruptible Power Supplies (UPS) Accessories