Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
20Bat-0050 Cabinet Cables, 18FE
Mfr # 18FE
Zoro # G8863299
product price: $15,669.99
/ea
Free Shipping & Returns
$15,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Pack
- Product Height 58 in
- VA rating 4.30 - 7 kVA
- Topology Ferroresonant
- Product Length/Depth 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 18FE
- Zoro # G8863299
- UPC # 743172002563
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 58 in |
Product Length/Depth | 38 in |
Product Width | 40 in |
Details
Item | UPS Battery |
Type | Battery Pack |
VA rating | 4.30 - 7 kVA |
Topology | Ferroresonant |
Certifications | cUL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, Hand Activated (1A189)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- GROTE Electronic LED Flasher, 3 Terminal (44890)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- ZORO SELECT Plug-In Charger, EU, Wall, 14.5V DC, Neg (11Y732)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, ['12V DC' '110V AC'], Detachable Cable (RBC17)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- FLUIDMASTER CONNECTR 3/8""X3/8""X60"" (6W60)
- Eaton Power Systems