Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
20Bat-0050 Cabinet Cables, 11FE
Mfr # 11FE
Zoro # G8866202
product price: $17,259.99
/ea
Free Shipping & Returns
$17,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Topology Ferroresonant
- Type Battery Pack
- VA rating 4.30 - 7 kVA
- Product Width 29 in
- Product Height 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 11FE
- Zoro # G8866202
- UPC # 743172078148
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Width | 29 in |
Product Height | 50 in |
Product Length/Depth | 32 in |
Details
Item | UPS Battery |
Topology | Ferroresonant |
Type | Battery Pack |
VA rating | 4.30 - 7 kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Plastic, - (MPAL2)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (GLAA20A2A)
- BRYANT Bryant 71430NP TECHSPEC® Plug, L14-30, 30A, 125/250V, Black/White (71430NP)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- APC Apc Replacement Battery Cartridge #135 (APCRBC135)
- APC APC RBC4 Replacement Battery Cartridge #4 (RBC4)
- PHOENIX CONTACT Battery Pack Ups Components and Accessory (UPS-BAT/VRLA/24DC/7.2AH)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10-L)
- Eaton Uninterruptible Power Supplies (UPS) Accessories