Shop All Magnetic Contactors
Eaton
208VAC Reversing Magnetic Contactor 3P 270A NEMA 5
Mfr # CN55SN3E
Zoro # G3708853
product price: $18,213.99
/ea
Free Shipping & Returns
$18,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 270 A
- Action Reversing
- Number of Poles 3
- NEMA Contactor Size 5
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN55SN3E
- Zoro # G3708853
- UPC # 782113951317
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 5 |
Height | 10.5 in |
Width | 17.7 in |
Depth | 25.5 in |
NEMA Size | 5 |
Product Width | 7.05 in |
Size | 5 |
Product Length/Depth | 7.78 in |
Product Height | 13.12 in |
Overall Depth | 7.78 in |
Mounting Hole Distance - Height | 6.5 in |
Mounting Hole Diameter | 0.25 in |
Overall Width | 7.05 in |
Overall Height | 13.12 in |
Mounting Hole Distance - Width | 6 in |
Frame Size | S |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 5, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 270 A, Reversing Capability Reversing, Overall Height 13.12 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size S, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 480V AC 200 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- NVENT HOFFMAN Runway Termination Kit, Fits 18", Gray (LRTK18G)
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (3426)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3E)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- SCHNEIDER ELECTRIC 250VAC Coil Suppressor Module (LA4DE2U)
- Eaton Motor Controls