Shop All Magnetic Contactors
Eaton
208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1
Mfr # CN15DN3EB
Zoro # G3734087
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps 27 A
- Number of Poles 3
- NEMA Contactor Size 1
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN15DN3EB
- Zoro # G3734087
- UPC # 782113026787
- Country of Origin Dominican Republic
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 1 |
Height | 3.4 in |
Width | 4.8 in |
Depth | 5.6 in |
NEMA Size | 1 |
Product Width | 2.56 in |
Product Length/Depth | 4.44 in |
Product Height | 5.05 in |
Size | 1 |
Mounting Hole Distance - Height | 4.5 in |
Mounting Hole Diameter | 0.25 in |
Frame Size | D |
Overall Width | 2.56 in |
Mounting Hole Distance - Width | 2 in |
Overall Depth | 4.44 in |
Overall Height | 5.05 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size D, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, Round, 1 Gang, Lampholder/Cluster (5197-0)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 7 ft. (HC6Y07)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3CB)
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- Eaton Motor Controls