Shop All Magnetic Contactors
Eaton
208VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5
Mfr # CN15SN3E
Zoro # G3710655
original price:
$8,357.80
6% off
Free Shipping & Returns
$7,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 270 A
- Action Non-Reversing
- Type Contactor
- Number of Poles 3
- Coil Volts 208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CN15SN3E
- Zoro # G3710655
- UPC # 782113689630
- Country of Origin Dominican Republic
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 5 |
Height | 9.5 in |
Width | 12.3 in |
Depth | 21.6 in |
NEMA Size | 5 |
Product Length/Depth | 7.78 in |
Size | 5 |
Product Height | 13.12 in |
Product Width | 7.05 in |
Nema Frame Size | NEMA Size 5 |
Mounting Hole Diameter | 0.25 in |
Overall Depth | 7.78 in |
Overall Height | 13.12 in |
Overall Width | 7.05 in |
Mounting Hole Distance - Width | 6 in |
Mounting Hole Distance - Height | 6.5 in |
Frame Size | S |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 5, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 270 A, Reversing Capability Non-Reversing, Overall Height 13.12 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size S, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 480V AC 200 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P to 5-15R, 13A, 16AWG, 1ft (P024-001-13A)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 600V (HBL4100R5W)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 60.00)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3BB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3C)
- SQUARE D Contactor W/Aux 120V 40A 3Pole (LC1D40G7)
- Eaton Magnetic Contactors