Shop All Uninterruptible Power Supplies (UPS)
Eaton
208V 60Kw Frm, 40Kw Rated, Ess, Comm Card, Bypass
Mfr # 9GC308A025H20R0
Zoro # G0050789
product price: $50,985.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$50,985.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GC308A025H20R0
- Zoro # G0050789
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS Communication Card |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC SET SCREW CONN 1/2"" (TC-501)
- SCHNEIDER ELECTRIC Non-Illuminated Selectr Switch, 30mm, 2Pos (9001KS11BH1)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2-NA)
- LEVITON Pull Chain Switch 3A 250V Pull Chain Push In Wiring (1691-50)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- TRIPP LITE Internet Office UPS, B/Up Time 45min, 750 VA, 12 Outlets, 1 USB (TRPINTERNET750U)
- Eaton Power Systems