Shop All Definite Purpose Contactors
Eaton
208/240VAC Non-Reversing Definite Purpose Contactor 4P 25A
Mfr # C25END425B
Zoro # G5241731
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 30 A
- Action Non-Reversing
- Number of Poles 4
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25END425B
- Zoro # G5241731
- UPC # 782113554068
- Country of Origin Dominican Republic
- Category Definite Purpose Contactors
Dimensions
Height | 3.75 in |
Width | 2.68 in |
Depth | 3.75 in |
Frame Size | E |
Mounting Hole Distance - Height | 3.25 in |
Overall Depth | 3.38 in |
Overall Height | 3.5 in |
Mounting Hole Distance - Width | 2 in |
Overall Width | 2.68 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 35 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 4, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size E, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 35 A, Full Load Current - Inductive 25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable (QOL225)
- SCHNEIDER ELECTRIC Replacement Rotary Handle, Black (VLSHA7)
- CDN Direct Entry 2-Alarm Timer (TM30)
- MARINCO CS504-50 EEL 50A 125V/250V Shore Power Cordset - 50' - Yellow (CS504-50)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425A)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430T)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390T)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 25A (783Y02)
- Eaton Definite Purpose Contactors