Shop All Definite Purpose Contactors
Eaton
208/240VAC Non-Reversing Definite Purpose Contactor 3P 60A
Mfr # C25FGF360B
Zoro # G3013166
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 60 A
- Action Non-Reversing
- Full Load Amps-Resistive 75 A
- Number of Poles 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25FGF360B
- Zoro # G3013166
- UPC # 782113621616
- Country of Origin United States
- Category Definite Purpose Contactors
Dimensions
Height | 9.51 in |
Width | 5.62 in |
Depth | 4.81 in |
Frame Size | F |
Product Width | 7.875 in |
Product Length/Depth | 11.43799973 in |
Product Height | 7.25 in |
Overall Depth | 11.43 in |
Overall Width | 7.88 in |
Mounting Hole Distance - Width | 2 in |
Overall Height | 7.25 in |
Mounting Hole Distance - Height | 3.25 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating 75 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 3, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size F, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 75 A, Full Load Current - Inductive 60 A, Maximum Voltage Rating 690V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 25 ft, None Insulation (10644325)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) L5-20R (6534TLSX)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390B)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390A)
- EATON 120V-Ac 10A Amp Ac Contactor (D15CR31AB)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140T)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350A)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AH)
- Eaton Definite Purpose Contactors