Shop All Definite Purpose Contactors
Eaton
208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A
Mfr # C25DGJ350B
Zoro # G3336566
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 50 A
- Full Load Amps-Resistive 65 A
- Action Non-Reversing
- Number of Poles 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25DGJ350B
- Zoro # G3336566
- UPC # 094713963721
- Country of Origin United States
- Category Definite Purpose Contactors
Dimensions
Height | 6.75 in |
Width | 4.1 in |
Depth | 3.5 in |
Frame Size | D |
Mounting Hole Distance - Height | 3.25 in |
Overall Depth | 3.5 in |
Mounting Hole Distance - Width | 2 in |
Overall Width | 4.1 in |
Overall Height | 6.75 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating 65 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 3, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size D, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 65 A, Full Load Current - Inductive 50 A, Maximum Voltage Rating 690V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1.5" x 100pcs- Black (CT-NCC-150-100-BK)
- BRYANT Locking Device, Elastomeric, Male Plug, 20A 3- Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P (BRY26W76)
- NVENT HOFFMAN Hazardous Location LED Lights, Strip, 25.06x1.69x2.69 (LEDHL24V24)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330T)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125T)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25ANB130B)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375T)
- WBOX 3in TRACK MOUNT CONTACT (0E-DC4811)
- Eaton Contactors & Contacts