Shop All Definite Purpose Contactors
Eaton
208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A
Mfr # C25ANB140B
Zoro # G5242386
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Action Non-Reversing
- Full Load Amps-Resistive 50 A
- Number of Poles 1
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25ANB140B
- Zoro # G5242386
- UPC # 786685114903
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Frame Size | A |
Mounting Hole Distance - Height | 1.77 in |
Overall Height | 3.19 in |
Mounting Hole Distance - Width | 1.61 in |
Overall Width | 1.97 in |
Overall Depth | 2.32 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 50 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size A, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (LFR25100-1CID)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC, Size: 8mm Mounting dia (24M073)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6.62 in D, NEMA 1, Hinged (A16N12ALP)
- CLEAR SEAL Butt Splice Connector, 16-14 AWG C, PK25 (37330-EC)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390A)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225T)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425B)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240B)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350T)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 30A, Width: 2.5 in (8910DPA33V14)
- Eaton Contactors & Contacts