Shop All Definite Purpose Contactors
Eaton
208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A
Mfr # C25CNB130B
Zoro # G5242255
original price:
$58.41
12% off
new price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Action Non-Reversing
- Full Load Amps-Resistive 40 A
- Number of Poles 1
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25CNB130B
- Zoro # G5242255
- UPC # 786685116228
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Mounting Hole Distance - Width | 1.61 in |
Overall Width | 1.97 in |
Overall Height | 3.19 in |
Frame Size | C |
Overall Depth | 2.32 in |
Mounting Hole Distance - Height | 1.77 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 40 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size C, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connectr, 250 kcmil (29YK97)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Blk (SNAP2121BKNA)
- PALADIN TOOLS Tester, Cable - Datashark Network (PA70025)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130T)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330B)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240A)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425A)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (8910DP41V14)
- Eaton Motor Controls