Shop All Definite Purpose Contactors
Eaton
208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A
Mfr # C25ANB125B
Zoro # G5242361
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Action Non-Reversing
- Full Load Amps-Resistive 30 A
- Number of Poles 1
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25ANB125B
- Zoro # G5242361
- UPC # 786685115825
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Overall Height | 3.19 in |
Frame Size | A |
Overall Width | 1.97 in |
Mounting Hole Distance - Width | 1.61 in |
Mounting Hole Distance - Height | 1.77 in |
Overall Depth | 2.32 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 30 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size A, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 35 A, Full Load Current - Inductive 25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Cable Ties, 175#, 32", Natural, 100/Case (CT32175)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (DS120W)
- TRIPP LITE Cat6 Cable Assembly Unshielded M/F 18In (N237-F18N-WHSH)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0B)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A, Hz: 50/60 (C25ANB125A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225A)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390A)
- WHITE-RODGERS Contactor (120-908)
- Eaton Contactors & Contacts