Shop All Uninterruptible Power Supplies (UPS)
Eaton
208, 60Kw/40Kw, Redundant Pm, No Internal Batts, Sigle Feed, Ess, Pxgx
Mfr # 9GC308A029E20R0
Zoro # G9752699
product price: $51,522.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$51,522.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GC308A029E20R0
- Zoro # G9752699
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018M2)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- CAMPBELL FITTINGS Ferrule 1.125 Idx1.5L Plt Steel (FLPS075108)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- Eaton Uninterruptible Power Supplies (UPS)