Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
20&30Kva Right Sidecar Bypass Single Fee
Mfr # 9EZHA1010000000
Zoro # G2129350
product price: $3,141.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,141.99
Free 30-Day Returns
Key Features
- Height 54 IN
- Width 8 IN
- Enclosure NEMA 1
- Input Nominal Voltage 208/220V
- Type Slimline Integrated Accessory Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9EZHA1010000000
- Zoro # G2129350
- UPC # 743172048585
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 54 IN |
Width | 8 IN |
Length | 31.5 IN |
Details
Item | Sidecar Bypass |
Enclosure | NEMA 1 |
Input Nominal Voltage | 208/220V |
Type | Slimline Integrated Accessory Cabinet |
Used With | 20 & 30 kVA Eaton 93E UPS Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Red (WL903-10-RED)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- J&J ELECTRONICS J&J Electronics 005899F Raypak Thermal Fuse (005899F)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- BATTERY CLERK AJC® Tripp Lite SU2200RT2U 72v version 12V 7Ah UPS Battery (TRIPP LITE-SU2200RT2U 72V VERSION)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Br1200G-Fr Br1200Gi Br1300G Br1500G, (APCRBC124-SLA124)
- Eaton Power Systems