Shop All Uninterruptible Power Supplies (UPS)
Eaton
200Kw, Ess, Comm Car, Top Air Iac-Bypass
Mfr # 9GK040A029A00R0
Zoro # G0004397
product price: $102,955.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$102,955.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GK040A029A00R0
- Zoro # G0004397
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS Communication Card |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5506-22-00)
- LITHONIA LIGHTING Wall Switch Sensor, Occupancy Ctrl, White (NWSX PDT LV DX WH)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500008032)
- TWECO Adapter Cable, Miller 4 Pin to TAI 8 Pin - (2060-2142)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- TRIPP LITE Smart UPS, 2.2 kVA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (SMART 2200 NET)
- Eaton Uninterruptible Power Supplies (UPS)