Shop All Temperature & Humidity Transmitters
Eaton
200 Amp 20-Space 40-Circuit Type BR Non-EUSERC Ringless Meter Main
Mfr # MBX2040B200BTS
Zoro # G408639724
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MBX2040B200BTS
- Zoro # G408639724
- UPC # 786685384474
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Description
Eaton's residential meter breakers are service entrance equipment systems that consist of a single meter socket and main breaker. This type of configuration is known as a meter main. In addition to residential installations, meter breakers are equally applicable for rural service entrance, mobile homes and construction site temporary power. Eaton is a trusted name in electrical products for over 175-years.
- Type BR NON-EUSERC residential meter breaker
- Amperage rating: 200 Amp
- Bus material: aluminum
- Rated NEMA 3R for outdoor use
- Feed type: overhead/underground
- Interrupt rating: 22 kAIC
- Main circuit breaker: CSR
- Mounting: surface mounting
- Number of spaces: 20
- Number of circuits: 40
- Number of jaws: 4-jaws
- Number of sockets: 1
- Phase: single-phase
- Security: ringless
- Voltage rating: 120/240-Volt
- Lever: bypass
- Used with: Type BR breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Low Pressure Gauge, Bottom, 5 psi, Material: Steel (25-200-5PSI)
- TRIPLETT Phase Rotation Tester, CAT IV 600V Rating (PR600)
- AMPROBE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat III 300V Safety Rating (AC68C)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L300#)
- ROSEMOUNT 0-200F 45V-DC TEMPERATURE TRANSMITTER (0444TJ1U1B2E5)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 3 Duct W Sf 420Ma (RHP-3M11)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp 420Ma 3 (WHT-311)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3E44-LCD)
- PROSKIT Capacitance Meter (MT-5110)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 3, 420Ma HmdTemp (RHPLC-3N11)
- FOXBORO 0-200F 11-42V-DC TEMPERATURE TRANSMITTER (RTT80-T1SSQNAFN-M2L1)
- Eaton Temperature & Humidity Transmitters