Shop All Circuit Breaker & Panelboard Accessories
Eaton
2" Top Feed Hub
Mfr # DS200H1P
Zoro # G307100219
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Type CH
- Depth 3 in
- Standards UL Listed
- Width 2-3/4 in
- Height 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DS200H1P
- Zoro # G307100219
- UPC # 786676805209
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 3 in |
Width | 2-3/4 in |
Height | 1-1/4 in |
Details
Item | Conduit/Plate Hub |
Circuit Breaker Type | CH |
Standards | UL Listed |
Enclosure Rating | NEMA 3R |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12 (DTNF363J)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-BK)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- TRUMETER Counter (3602-041TC)
- EATON Handle Lockoff for 1, 2, 3 Pole (BRLW)
- EATON Br Loadcenter 1" Filler Plates (BRFP)
- EATON Meter Socket/Ld Ctr 200A (MBE48B200BTS)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS307)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG2XHMDS)
- EATON Meter Sckt 200A Lvr Byps (UTTE5213BCH)
- BR & CH HUB TOP FEED1"" (DS100H1P)
- Eaton Circuit Breaker & Panelboard Accessories