Shop All Selector Switches
Eaton
2 Pos Selector Switch
Mfr # M22-WS
Zoro # G305849011
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Series M22
- Product Height 3 in
- Type Selector switch
- Bezel Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-WS
- Zoro # G305849011
- Country of Origin Unknown
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Height | 3 in |
Product Width | 5 in |
Product Length/Depth | 1 in |
Details
Series | M22 |
Type | Selector switch |
Bezel | Silver |
Button color | Black |
Actuator function | Momentary, Return from right, key removable left |
Certifications | CCC Marked |
Environmental rating | IP66, NEMA 4X, NEMA 13 |
Key code | MS1 |
Illumination | Non-illuminated |
Actuator | Key operated |
Operating Cycles | 100,000 operations |
Compliances | CE Marked |
Number Of Positions | 2 |
No. of Positions | 2 POS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- MERSEN Fuse, GSA Series, Time Delay, 10A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA10)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 60A, 2 Pole, 120/240V AC (UBIZ260B)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22-B7-K)
- EATON Non-Illuminated Selector Switch, IP68, 3P (HT8JBH1DF1Q1)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JSH1D)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-DRP-R-K01)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-G)
- EATON Non-Illuminated Selectr Switch, A600/P600 (HT8JCH8EF1Q1)
- EATON Non-Illum Selector Switch, A600, 1NO/1NC (C22-WRS-MS1-A1-K11)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS62FB)
- Eaton Selector Switches