Shop All Electrical Box Hardware
Eaton
2 Meter Socket Hub
Mfr # ARP00006CH2
Zoro # G808049734
Sold in multiples of 2 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cover Plate
- Length 7 in
- Width 5 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ARP00006CH2
- Zoro # G808049734
- UPC # 782114004111
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7 in |
Width | 5 in |
Depth | 7 in |
Details
Item | Socket Hub Cover Plate |
Accessory Type | Cover Plate |
Description
2, Meter Socket Hub, For CutlerHammer, Durham Sockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D QOU Circuit Breaker Padlock, 2P or 3P, Low A, OFF Position Only (QOU2PAFLA)
- POWER FIRST Inverter Remote Control Module (26X008)
- ZORO SELECT Strut Chan, 4 ft.L, Wht Paintd Steel, Solid (FS-500 WT 48.00)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie, 100PK (DTP6)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- EATON Box Of10 Slotted U Support, 10PK (B333-1HDG)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- EATON Hub Bolt-On .75 For B Openings (DSO75H1P)
- HUBBELL Floor Box Kit, Kit Accessory, 1 Gang (6239BP)
- Eaton Electrical Box Hardware