Shop All Electrical Box Hardware
Eaton
2 Meter Socket Hub
Mfr # ARP00006CH2
Zoro # G408049738
product price: $18.75
/ea
Sold in multiples of 10 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cover Plate
- Length 7 in
- Width 5 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ARP00006CH2
- Zoro # G408049738
- UPC # 782114004111
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7 in |
Width | 5 in |
Depth | 7 in |
Details
Item | Socket Hub Cover Plate |
Accessory Type | Cover Plate |
Description
2, Meter Socket Hub, For CutlerHammer, Durham Sockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- TEMPCO Temp Ctrl Box, Analog, J, 120V, 15A, 32-1000F (PCT20001)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363NR)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel (AS050LG)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- EATON Hub Bolt-On .75 For B Openings (DSO75H1P)
- EATON Box Of10 Slotted U Support, 10PK (B333-1HDG)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1212)
- Eaton Electrical Box Hardware